Hot and Ceramic Disc Cartridge
Hot and Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- PROFLO
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 054374158799
- WaterSense Labeled:
- No