This product requires certification to purchase.

Hot Cartridge

PROFLO®

Hot Cartridge

  • Fast #
  • Part #PFX141192PK
  • Item #4526149
  • Manufacturer Part #141192
4.8 out of 5 Customer Rating
Brand image
PROFLO®

Hot Cartridge

  • Fast #
  • Part #PFX141192PK
  • Item #4526149
  • Manufacturer Part #141192
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 11250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with PF333A, PF333M, PFLL6002A, PFLL6002M, PFLL336M, PFLL53A, PF2012A, PF2002A, PFLL2012A, PFLL2002A, PFLL2012M, PFLL2002M, PFLL2112A, PFLL2122A, PF1012A, PFLL1012A, PFLL1012APB, PFLL1022A, PFLL1002ML, PFLL1012ML, PFLL1002M, PFLL1012M, PFLL1112A, PFLL42A, PFLL42SA, PFLL43A, PF7002A, PFLL5002A, PFLL5002APB
  • Requires Certification
Dimensions & Measurements
Height
2 in
Characteristics & Features
Faucet Part Type
Cartridge
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type
Hot
Warranty & Product Information
Fits Brand
PROFLO
IAPMO Listed
No
UPC
781889246122