This product requires certification to purchase.

Hot Ceramic Disc Cartridge for PF1112MCP

PROFLO®

Hot Ceramic Disc Cartridge for PF1112MCP

  • Fast #
  • Part #PFX653707
  • Item #4718449
  • Manufacturer Part #141590
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Hot Ceramic Disc Cartridge for PF1112MCP

  • Fast #
  • Part #PFX653707
  • Item #4718449
  • Manufacturer Part #141590
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
PROFLO®, PF1112MCP
Cartridge Type:
Hot, Ceramic Disc
Faucet Part Type:
Cartridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
054374006373
WaterSense Labeled:
No