This product requires certification to purchase.

1.28 gpf Comfort Height Round Two Piece Toilet in White with 12 in. Rough-In

PROFLO®

Jerritt 1.28 gpf Comfort Height Round Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFJRC012HEPWH
  • Item #7507929
  • Manufacturer Part #PROPFJRC012HEPWH
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Jerritt 1.28 gpf Comfort Height Round Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFJRC012HEPWH
  • Item #7507929
  • Manufacturer Part #PROPFJRC012HEPWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1400TWH (bowl) and PF5112NHEWH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Round-front toilet bowl shape; a great space saver
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2, ASME A112.19.2M
Bowl Height Range:
15-16 in
Bowl Only:
No
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/2
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
29-3/4
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Tank Only:
No
Toilet Bowl Depth:
23
Toilet Bowl Height:
15
Toilet Bowl Width:
15-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
PROPFJRC012HEPWH
UPC:
199242058082
WaterSense Labeled:
Yes
Width:
15-3/4