1.28 gpf Elongated Two Piece Toilet in White

PROFLO®

Jerritt 1.28 gpf Elongated Two Piece Toilet in White

Brand image
PROFLO®

Jerritt 1.28 gpf Elongated Two Piece Toilet in White

  • Part #PFJRC312HENWH
  • Item #7877407
  • Manufacturer Part #PFJRC312HENWH
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • This two-piece toilet combo consists of: PF1402TWH (bowl) and PF5112BHEWH (tank)
  • Flush Type: Gravity fed, jetted box rim
  • Toilet Bowl Height: 16-1/4 in (ADA Compliant bowl)
  • Rough-In Dimension: 12 in
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Trip lever placed on front left-hand side of the tank
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.19.2M
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.0, CSA B45.1, CSA B651
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-1/8
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
Style Name:
Jerritt
Toilet Bowl Depth:
25
Toilet Bowl Height:
16-1/4
Toilet Bowl Width:
15-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
PFJRC312HENWH
WaterSense Labeled:
No
Width:
15-3/4

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';