1.6 gpf Elongated Two Piece Toilet in White
Jerritt 1.6 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® 1.6 gpf Toilet Tank in White
Part #PF5110WHM
- This two-piece toilet combo consists of: PF1401TWH (bowl) and PF5110WHM (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.6 gpf
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 15 in
- Rough-In Dimension: 10 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.0, CSA B651
- Collection:
- Jerritt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 29-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/8 in
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 25 in
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 25 in
- Toilet Bowl Width:
- 15-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 199242057597
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in