This product requires certification to purchase.

1.6 gpf Standard Height Elongated Two Piece Toilet in White with 14 in. Rough-In

PROFLO®

Jerritt 1.6 gpf Standard Height Elongated Two Piece Toilet in White with 14 in. Rough-In

  • Fast #
  • Part #PROPFJRC214MWH
  • Item #7300086
  • Manufacturer Part #PROPFJRC214MWH
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Jerritt 1.6 gpf Standard Height Elongated Two Piece Toilet in White with 14 in. Rough-In

  • Fast #
  • Part #PROPFJRC214MWH
  • Item #7300086
  • Manufacturer Part #PROPFJRC214MWH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    1  in  Niles, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1401TWH (bowl) and PF5114WHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 14 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2, ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.0, CSA B651
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32-1/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
29-3/4 in
IAPMO Listed:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Depth:
25 in
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
199242057856
WaterSense Labeled:
No
Width:
15-3/4 in