1.6 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In
Jerritt 1.6 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This two-piece toilet combo consists of: PF1400TWH (bowl) and PF5112UWHM (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.6 gpf
- Round-front toilet bowl shape; a great space saver
- Toilet Bowl Height: 15 in
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2, ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B651
- Collection:
- Jerritt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 29-3/4
- IAPMO Listed:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Depth:
- 23
- Toilet Bowl Height:
- 15
- Toilet Bowl Width:
- 15-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 199242057627
- WaterSense Labeled:
- No
- Width:
- 15-3/4