1.0 gpf Single Flush Toilet Tank with Left-Hand Trip Lever in White
Jerritt 1.0 gpf Single Flush Toilet Tank with Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from grade A vitreous china
- Flow Rate: 1 GPF (WaterSense Certified)
- Rough-In Dimension: 10 in.
- Trip Lever Placement: Left
- Flush Type: Gravity (with jetted box rim)
- Flush Valve Size: 2 in.
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Jerritt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 781889366653
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2