Jerritt Series 1.28 gpf Toilet Tank in White

Part #PF5112BHEWH  |  Item #7628424  |  Manufacturer Part #PF5112BHEWH

$88.56 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1.28 GPF (WaterSense Certified)
  • Rough-In Dimension: 12 in.
  • Trip Lever Placement: Left
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 2 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018, ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PF1400T Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1-18

Collection: Jerritt Series

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 14-3/4 in

IAPMO Listed: Yes

Length: 8-1/2 in

MA Approved: Yes

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 15-3/4 in