1-Hook Robe Hook in Brushed Gold
Kelper 1-Hook Robe Hook in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Single hook design
- Overall Dimensions: 2 in. (H) x 2 in. (W) x 2.5 in. (D)
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelper
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-1/5
- Diameter:
- 2
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 2-1/2
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242078479