This product requires certification to purchase.

1-Hook Robe Hook in Brushed Nickel

PROFLO®

Kelper 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF9841ZBN
  • Item #8114405
  • Manufacturer Part #PF9841BN
5 out of 5 Customer Rating
Brand image
PROFLO®

Kelper 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF9841ZBN
  • Item #8114405
  • Manufacturer Part #PF9841BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Single hook design
  • Overall Dimensions: 2 in. (H) x 2 in. (W) x 2.5 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kelper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Hooks:
1
Projection:
2 in
UPC:
781889387344
Width:
2 in