1-Hook Robe Hook in Matte Black

You last purchased this on
 
PROFLO®

Kelper 1-Hook Robe Hook in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Kelper 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #PF9841MB
  • Item #8114412
  • Manufacturer Part #PF9841MB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single hook design
  • Overall Dimensions: 2 in. (H) x 2 in. (W) x 2.5 in. (D)
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Concealed screws for a streamlined aesthetic
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kelper
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Hooks:
1
Projection:
2 in