This product requires certification to purchase.

Diverter Tub Spout in Brushed Gold

PROFLO®

Kelper Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #PFTS38BG
  • Item #12246858
  • Manufacturer Part #PFTS38BG
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #PFTS38BG
  • Item #12246858
  • Manufacturer Part #PFTS38BG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7" tub spout
  • With slip fit tub spout
  • CUPC/IAPMO listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Kelper
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
3-3/8
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-7/16
MA Approved:
Yes
Material:
Zinc
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-9/16
Spout Type:
Diverter
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
199242078585
WaterSense Labeled:
No
Width:
3-3/8