This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

PROFLO®

Kelper One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PF9820G2BG
  • Item #12246844
  • Manufacturer Part #PF9820G2BG
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Kelper One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PF9820G2BG
  • Item #12246844
  • Manufacturer Part #PF9820G2BG
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Trim only
  • Metal lever handle
  • Single function showerhead
  • Max. flow rate: 1.8 gpm at 80 psi
  • Required Valve: ACCUFIT PF4001 series
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Kelper
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
9-1/8
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
7-7/8
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
11-13/16
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
199242078448
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-7/8