This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

PROFLO®

Kelper Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PFSH319GBG
  • Item #12246855
  • Manufacturer Part #PFSH319GBG
3.8 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PFSH319GBG
  • Item #12246855
  • Manufacturer Part #PFSH319GBG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single function showerhead
  • Brass and ABS construction
  • Maximum flow rate 1.8 gpm (6.8 L/min) at 80 psi
  • Easy-to-clean nozzles
  • 1/2" NPT connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Kelper
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
7-7/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2
IAPMO Listed:
Yes
Length:
7-7/8
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
199242078554
WaterSense Labeled:
Yes
Width:
7-7/8