This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

PROFLO®

Kelper Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #PF98TVCP
  • Item #9648390
  • Manufacturer Part #PF98TVCP
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #PF98TVCP
  • Item #9648390
  • Manufacturer Part #PF98TVCP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle
  • 6-way transfer valve trim
  • Metal escutcheon
  • Requires rough-in valve: PF6103
  • Extension kit available: SH6101EXT*
  • CALGreen non-shared position cartridge available: SH6150
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-5/16 in
Width
4-5/16 in
Characteristics & Features
Collection
Kelper
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
781889860533