Kelper Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Part #PFWSC9857MB  |  Item #9808007  |  Manufacturer Part #PFWSC9857MB

$157.15 EACH

Type:

PFWSC9857MB
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
$0

Product Details

  • Single Handle monoblock faucet
  • Flow Rate: 1.2 gpm (Water Sense Certified)
  • Faucet body constructed of metal
  • Faucet Height: 6-15/16 in
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • Coordinates beautifully with any piece in the Kelper collection
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2020, ANSI A177.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA 61-2020, CSA B125.1-18

Cartridge Type: Ceramic Disc

Collection: Kelper

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: Yes

Faucet Height: 6-15/16 in

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliance Level: Lead Law Compliant and Certified

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-15/16 in

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2020

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 4-3/4 in

Spout Reach: 4-1/2 in

Spout Type: Fixed

Supply Lines Included: Yes

Type: PFWSC9857MB

WaterSense Labeled: Yes