One Handle Single Function Shower Faucet in Chrome (Trim Only)
Kelper One Handle Single Function Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
- WaterSense certified
- ADA compliant
- CUPC approved
- Valve not included; requires PF4001 series rough-in valve
- Single function shower head with full-body spray pattern
- Metal lever handle
- Proflo shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Kelper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 7-7/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shape:
- Square
- Shower Arm Reach:
- 11-13/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in