Tub Spout in Polished Chrome
Kelper Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- With slip fit tub spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Kelper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-3/8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-7/16
- MA Approved:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 5-9/16
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889835395
- WaterSense Labeled:
- No
- Width:
- 3-3/8