This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Gold

PROFLO®

Kelper Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Gold

  • Fast #
  • Part #PFWSC9840BG
  • Item #12246864
  • Manufacturer Part #PFWSC9840BG
3.8 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Gold

  • Fast #
  • Part #PFWSC9840BG
  • Item #12246864
  • Manufacturer Part #PFWSC9840BG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow rate: 1.2 GPM (4.54 L/min) at 60 psi
  • Metal lever handle
  • Ceramic Disc Cartridges
  • With quick install 50/50 pop-up assembly
  • CUPC/IAPMO listed
  • ADA Compliant
  • EPA WaterSense certified
  • Water supply connection: 1/2 in. NPSM
  • Finish matched pop-up drain assembly included
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 372-2016, CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Kelper
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-5/8
Spout Reach:
4-5/8
Spout Swivel:
No
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
199242078646
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
9-1/8