This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

PROFLO®

Kelper Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PF9870BG
  • Item #12246849
  • Manufacturer Part #PF9870BG
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PF9870BG
  • Item #12246849
  • Manufacturer Part #PF9870BG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal lever handles
  • 8"-16" installation
  • Trim kit only - requires rough-in PF674163
  • CUPC/IAPMO listed
  • Handle ADA compliant
  • Fits 3-hole installation
  • Ceramic Disc Cartridges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Kelper
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.0 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Type:
Non-diverter
UPC:
199242078493
WaterSense Labeled:
No