This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

PROFLO®

Kelper Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF9870CP
  • Item #8114407
  • Manufacturer Part #PF9870CP
4.2 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PF9870CP
  • Item #8114407
  • Manufacturer Part #PF9870CP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  O'Fallon, MO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim only
  • Faucet Installation: 3 hole
  • Faucet Center Size: 8"–16"
  • Max Deck Thickness: 1–9/16"
  • Ceramic disc cartridge
  • Required Component: Rough-In Valve: PF674163
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Kelper
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Trim Only:
No
Tub Spout Reach:
8 in
Tub Spout Type:
Non-diverter
UPC:
781889387368
WaterSense Labeled:
No