This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

This product has been replaced by

PROFLO® Chrome Two Handle Widespread Bathroom Sink Faucet
PROFLO® Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC9867CP
PROFLO®

Kelper Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC9860CP
  • Item #8114415
  • Manufacturer Part #PFWSC9860CP
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Chrome Two Handle Widespread Bathroom Sink Faucet
PROFLO® Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC9867CP
PROFLO®

Kelper Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC9860CP
  • Item #8114415
  • Manufacturer Part #PFWSC9860CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Widespread bathroom sink faucet with 8 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Overall installed height: 5-1/8 in
  • Spout height: 4-3/8 in
  • Spout reach: 4-5/8 in
  • Maximum deck thickness: 2-1/2 in
  • Water supply connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA compliant; cUPC approved
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 372-2016, CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Kelper
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
6-3/8 in
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889387443
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
13-1/8 in