This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

PROFLO®

Kelper Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #PF9831CP
  • Item #8114410
  • Manufacturer Part #PF9831CP
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Kelper Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #PF9831CP
  • Item #8114410
  • Manufacturer Part #PF9831CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Overall Dimensions: 8.88 in. (W) x 2.13 in. (H) x 3.25 in. (D)
  • Bar Length: 6.75 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification
Dimensions & Measurements
Height
2-1/8 in
Projection
3-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kelper
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889387399