Kelper Wall Mount Toilet Tissue Holder in Matte Black

Part #PF9831MB  |  Item #8114398  |  Manufacturer Part #PF9831MB

$97.95 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All metal construction
  • Overall Dimensions: 8.88 in. (W) x 2.13 in. (H) x 3.25 in. (D)
  • Bar Length: 6.75 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kelper

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

Height: 2-1/8 in

IAPMO Listed: No

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Number of Holes: 2 Hole

Pivoting: Yes

Projection: 3-1/4 in