This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

PROFLO®

Kemble Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSCM2A100
  • Item #7286089
  • Manufacturer Part #67090W-5001
4.7 out of 5 Customer Rating
Brand image
PROFLO®

Kemble Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSCM2A100
  • Item #7286089
  • Manufacturer Part #67090W-5001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Requires 2 holes for installation
  • Designed to accommodate mounting decks up to 1-3/8 in thick
  • 1/2" NPSM inlet connection
  • Operated with washerless valves
  • WaterSense Certified
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential, Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Washerless
Collection:
Kemble
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
Height:
3-1/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-3/4
Spout Reach:
3-5/8
Trim Only:
No
UPC:
781889322772
WaterSense Labeled:
Yes
Width:
6-7/16