72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Lansford 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drop In acrylic jetted (whirlpool) bathtub
- Overall Dimensions: 72 in. (L) x 36 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 55 in. (L) x 22 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Textured, slip resistant bottom
- IAPMO Listed
- Overflow Height: 15 in.
- 8 Whirlpool jets with reversible blower placement
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 20, 5.6
- ASME:
- ASME A112.19.7-2012
- Application:
- Residential
- Basin Length:
- 55
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 70 gal
- Collection:
- Lansford
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Universal
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19-1/2
- Overall Length:
- 72
- Overall Width:
- 36
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- UL Listed:
- UL 1795
- UPC:
- 781889197592
- Volts:
- 115V