This product requires certification to purchase.

Lavatory Drain with Overflow in Brushed Nickel

PROFLO®

Lavatory Drain with Overflow in Brushed Nickel

  • Fast #
  • Part #PF336ZBN
  • Item #14348130
  • Manufacturer Part #PF336ZBN
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Lavatory Drain with Overflow in Brushed Nickel

  • Fast #
  • Part #PF336ZBN
  • Item #14348130
  • Manufacturer Part #PF336ZBN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of solid brass
  • Completely finished with plated parts
  • Fits standard sinks with 1-1/2" drain holes
  • With overflow hole
  • Requires Certification
Dimensions & Measurements
Tailpiece Length
5-5/16 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tailpiece Style
Straight
Warranty & Product Information
Product Type
Push Button
UPC
199242108459