This product requires certification to purchase.

Lavatory Drain with Overflow in Matte Black

PROFLO®

Lavatory Drain with Overflow in Matte Black

  • Fast #
  • Part #PF336MB
  • Item #14348137
  • Manufacturer Part #PF336MB
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Lavatory Drain with Overflow in Matte Black

  • Fast #
  • Part #PF336MB
  • Item #14348137
  • Manufacturer Part #PF336MB
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of solid brass
  • Completely finished with plated parts
  • Fits standard sinks with 1-1/2" drain holes
  • With overflow hole
  • Requires Certification
Dimensions & Measurements
Tailpiece Length
5-5/16 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tailpiece Style
Straight
Warranty & Product Information
Product Type
Push Button
UPC
199242108442