Lift and Turn Plug (Less Overflow) in Brushed Nickel
Lift and Turn Plug (Less Overflow) in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 918-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flat grid strainer with decorative dome cover
- For lavatories less overflow holes
- Brass construction
- Fits 1-1/2" opening
- 1-1/4" O.D. x 6"
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 7 in
- Tailpiece Style:
- Straight
- UPC:
- 781889371480