This product requires certification to purchase.

24 x 20 in. Rectangular Pedestal Sink with Base in White

PROFLO®

Lisbon Valley 24 x 20 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PFGVC4004WH
  • Item #7877423
  • Manufacturer Part #PFGVC4004WH
5 out of 5 Customer Rating
Brand image
PROFLO®

Lisbon Valley 24 x 20 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PFGVC4004WH
  • Item #7877423
  • Manufacturer Part #PFGVC4004WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from grade A vitreous china
  • 4 in Centerset faucet configuration
  • Overall Sink Size 24 in x 18 in
  • Interior Basin Size: 20 in x 13-3/8 in x 5-1/2 in
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Lisbon Valley
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20 in x 13-3/8 in x 8-1/8 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No