This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

PROFLO®

Lockmead Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5817MB
  • Item #10161819
  • Manufacturer Part #PFXC5817MB
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Lockmead Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5817MB
  • Item #10161819
  • Manufacturer Part #PFXC5817MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick-mount system
  • Two-function sprayer: stream & aerated spray
  • 1.75 gpm max. flow rate
  • 1 or 3 hole installation
  • Metal lever handle
  • Ceramic disc cartridges
  • Optional deck plate included
  • ADA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Collection
Lockmead
Color Finish Category
Blacks
Color Finish Name
Matte Black
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
781889963203