Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Brushed Nickel

This product has been replaced by

PROFLO® Brushed Nickel Single Handle Pull Down Kitchen Faucet
PROFLO® Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Manufacturer Part #PFXC4012ZBN
You last purchased this on
 
PROFLO®

Loftus Series Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Brushed Nickel

  • Fast #
  • Part #PFXC4012BN
  • Item #7507827
  • Manufacturer Part #PFXC4012BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Brushed Nickel Single Handle Pull Down Kitchen Faucet
PROFLO® Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Manufacturer Part #PFXC4012ZBN
PROFLO®

Loftus Series Single Handle Pull Down Kitchen Faucet with Two-Function Spray in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.75 GPM (WaterSense Certified)
  • Single hole kitchen faucet with pulldown spray head
  • Water Supply Connection: 9/16 in. UNEF
  • Spout Reach: 8 in.
  • Maximum Deck Thickness: 2 in.
  • Spout Height: 8-1/4 in.
  • Overall Installed Height: 16 in.
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential, Commercial
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Loftus Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/4 in
MA Approved -:
Yes
Maximum Deck Thickness:
3-7/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swing
Spray Type:
Aerated
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
10-1/16 in