This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

PROFLO®

Loftus Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #PFXC4027BG
  • Item #12246867
  • Manufacturer Part #PFXC4027BG
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Loftus Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #PFXC4027BG
  • Item #12246867
  • Manufacturer Part #PFXC4027BG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole kitchen faucet with dual function pulldown spray head
  • Flow Rate: 1.5 gpm (5.7 L/min) at 60 psi
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Ceramic disc cartridges
  • Faucet Height: 16-1/16"
  • Spout Height: 8-7/16"
  • Spout Reach: 8-15/16"
  • ADA Compliant
  • CUPC/IAPMO Listed
  • This product comes complete with installation, operating, care and maintenance instructions. This PROFLO faucet carries a limited lifetime warranty when installed in residential applications. The warranty is five years in commercial applications.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
16-1/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-13/16 in
Spout Height
8-7/16 in
Spout Reach
8-15/16 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Loftus
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
199242078677