Metal Escutcheon in Chrome

Part #PF401  |  Item #308352  |  Manufacturer Part #F401

$7.74 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 50
  • Case: 200
  • Pallet: 29000
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Constructed from metal alloys
  • Includes brass screws
  • Chrome
  • Includes Screws

Specifications

ASME Specifications: ASME A112.18.2 2015

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2 2015

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 3-3/16 in

FM Approved: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Material: Metal

NSF Certified: No

UL Listed: No