Multi-Function Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSH383ZBN
Multi-Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Water saving
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 3-1/4
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Function:
- Multi
- UPC:
- 781889352243
- WaterSense Labeled:
- Yes
- Width:
- 4