Multi Function Full, Massage, Bubble and Spray+Massage Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSH306GZBN
Multi Function Full, Massage, Bubble and Spray+Massage Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from brass and ABS
- Flow Rate: 1.75 GPM
- Overall Dimensions: 4.38 in. (H) x 3.63 in. (W)
- Multi function showerhead with 5 settings (Full, Massage, Mist, Spray + Mist, Spray + Massage)
- Connection: 0.5 in. NPT
- CUPC Approved
- WaterSense Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4-3/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Bubble, Spray+Massage
- UPC:
- 781889340424
- WaterSense Labeled:
- Yes