This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

PROFLO®

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #PFHS212CP
  • Item #8230043
  • Manufacturer Part #PFSH212CP
5 out of 5 Customer Rating
Brand image
PROFLO®

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #PFHS212CP
  • Item #8230043
  • Manufacturer Part #PFSH212CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from ABS
  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 9.5 in. (H) x 4.25 in. (W)
  • Multi function hand shower with 5 settings
  • Connection: 0.5 in. NPSM
  • CUPC Approved
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
4-1/4 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-1/2 in
Hose Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full
UPC:
781889391594
WaterSense Labeled:
Yes
Width:
2-3/8 in