Multi Function Hand Shower in White
Multi Function Hand Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Type:
- PFHS366WH
- UPC:
- 781889916018
- WaterSense Labeled:
- Yes