This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

PROFLO®

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH321ZBN
  • Item #9279852
  • Manufacturer Part #PFSH321ZBN
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH321ZBN
  • Item #9279852
  • Manufacturer Part #PFSH321ZBN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 5 function showerhead with easy clean rubber nozzles
  • 1/2" NPT connection
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.8
UPC:
781889638743
WaterSense Labeled:
Yes