This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

PROFLO®

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH325GZBN
  • Item #10161805
  • Manufacturer Part #PFSH325GZBN
4.7 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH325GZBN
  • Item #10161805
  • Manufacturer Part #PFSH325GZBN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass swivel connection
  • 1/2" connection
  • Single function showerhead
  • Easy-clean nozzles
  • Max. flow rate 1.5 gpm (5.7 L/min) at 80 psi
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-15/16 in
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Massage, Waterfall, Mist
UPC:
781889963067
WaterSense Labeled:
Yes