Multi Function Showerhead in Chrome

You last purchased this on
 
PROFLO®

Multi Function Showerhead in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Multi Function Showerhead in Chrome

  • Fast #
  • Part #PFSH382
  • Item #10030960
  • Manufacturer Part #PFS382
4.4 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4 in
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Type:
PFS382
WaterSense Labeled:
Yes