Multi Function Showerhead in Matte Black
Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5 Functions: Full Spray, Massage, Mist, Spray + Mist, Hard Massage
- Brass and ABS construction
- 1/2" connection
- Maximum flow rate 1.75 gpm (6.6 L/min) at 80 PSI
- Easy Clean nozzles
- cUPC/IAPMO listed
- WaterSense certified
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242000272
- WaterSense Labeled:
- Yes