Multi Function Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #PFSH371
Multi Function Showerhead in Polished Chrome
Product Details
Product Details
- Settings: 8
- Face: 3.5"
- Plastic ball joint
- Rated: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-9/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- Yes
- Length:
- 3-3/4 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi