This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

PROFLO®

Nason Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSCM1M1157
  • Item #9808030
  • Manufacturer Part #PFWSCM1M1157
4.5 out of 5 Customer Rating
Brand image
PROFLO®

Nason Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSCM1M1157
  • Item #9808030
  • Manufacturer Part #PFWSCM1M1157
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single handle monoblock faucet
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Faucet body constructed of metal
  • Faucet height: 5-3/8 in
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • CUPC approved
  • ADA compliant; cUPC approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Nason
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-1/4 in
Spout Reach:
3-9/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
781889881828
WaterSense Labeled:
Yes