This product requires certification to purchase.

One Handle Single Function Shower Faucet Trim in Chrome (Trim Only)

PROFLO®

One Handle Single Function Shower Faucet Trim in Chrome (Trim Only)

  • Fast #
  • Part #PF7610GLFCP
  • Item #10052504
  • Manufacturer Part #PF7610GLFCP
5 out of 5 Customer Rating
Brand image
PROFLO®

One Handle Single Function Shower Faucet Trim in Chrome (Trim Only)

  • Fast #
  • Part #PF7610GLFCP
  • Item #10052504
  • Manufacturer Part #PF7610GLFCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Flow Rate: 1.5 gpm
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-3/4 in
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
5-5/16 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Single Function
Trim Only:
Yes
UPC:
781889917213
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes