This product requires certification to purchase.

1 Robe Hook in Brushed Gold

PROFLO®

Orrs 1 Robe Hook in Brushed Gold

  • Fast #
  • Part #PF88412BG
  • Item #12246838
  • Manufacturer Part #PF88412BG
4.9 out of 5 Customer Rating
Brand image
PROFLO®

Orrs 1 Robe Hook in Brushed Gold

  • Fast #
  • Part #PF88412BG
  • Item #12246838
  • Manufacturer Part #PF88412BG
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal Construction
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Orrs
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-1/8
Height:
2-1/4
IAPMO Listed:
No
Length:
3-1/8
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
199242078387