24 in. Towel Bar in Matte Black
This product has been replaced by
Manufacturer Part #PF88902MB
Orrs 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction
- Overall Dimensions: 25.94 in. (W) x 1.94 in. (H) x 3.13 in. (D)
- Bar Length / Center-to-Center: 24 in.
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Base Plate Width:
- 1-15/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Orrs
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc Alloy
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/8 in
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 781889373118