24 in. Towel Bar in Brushed Gold
Orrs 24 in. Towel Bar in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal Construction
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Orrs
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-1/8
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16
- IAPMO Listed:
- No
- Length:
- 24
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 199242078417